Motion
VG-511B-02-S34

SYSTEM PLAST
VG-511B-02-S34

Socket Style Leveler Base - VG-511 Series, 3/4-10 Thread Size, 2600 lbs Max Static Load, Two Lag Holes, 4.0000 in Base Diameter, ±15° Articulating Stem, 1.3500 in Overall Height, Reinforced polyamide base & stainless steel threaded ball
Mi Item #06904514
MFR #VG-511B-02-S34
Price$61.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-511B-02-S34

Socket Style Leveler Base - VG-511 Series, 3/4-10 Thread Size, 2600 lbs Max Static Load, Two Lag Holes, 4.0000 in Base Diameter, ±15° Articulating Stem, 1.3500 in Overall Height, Reinforced polyamide base & stainless steel threaded ball
Mi Item #06904514
MFR #VG-511B-02-S34

Mfr description
VG-511B-02-S34
  • Reinforced polyamide base, stainless steel threaded ball
  • Valu Guide socket style levelers can be used on existing studs or with Valu Guide threaded rod to fabricate custom stem lengths
  • Two lag holes for anchoring to floor.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$61.83/each

Specifications

Dimensions

  • Base Diameter
    4.0000 in
  • Hole Diameter
    0.4800 in
  • Maximum Static Load
    2600 lbs
  • Overall Height
    1.3500 in
  • Thread
    3/4-10 in
  • Thread Size
    3/4-10
  • Weight
    0.28 lbs

Details

  • Additional Details
    Vibration pad is sold separately.
  • Application
    Conveyor and machinery support.
  • Base Material
    Reinforced polyamide base & stainless steel threaded ball
  • Component Type
    VG-511
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    VG-511B-02-S34
  • Manufacturer Product Page
  • Manufacturer Upc Number
    787405246676
  • Material
    POLYAMIDE
  • Mounting Hole Type
    Two Lag Holes
  • Product Line
    Conveying Components
  • Product Types
    Leveler (Polyamide Base)
  • Series
    VG-511 Series
  • Static Load Capacity
    2600 lbs
  • Stem Articulation
    ±15° Articulating Stem
  • UPC_NO
    787405246676
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)