Specifications
Dimensions
- Base Diameter4.0000 in
- Maximum Static Load2600 lbs
- Overall Length6.2000 in
Details
- ApplicationConveyor and machinery support.
- Base MaterialReinforced Polyamide
- Leveler TypeMedium Duty - Loc-A-Lign™
- Manufacturer Catalog
- Mounting Hole TypeOne Lag Hole
- SeriesVG-511-T
- Stem Articulation±5° Articulating Stem
- Stem MaterialZinc
- Stem ThreadM16
- Vibration PadVG-512 (Sold Separately)
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)