Specifications
Dimensions
- Base Diameter4.0000 in
- Maximum Static Load2600 lbs
- Overall Length7.6900 in
Details
- ApplicationConveyor and machinery support.
- Base MaterialReinforced Polyamide
- Leveler TypeMedium Duty - Loc-A-Lign™
- Manufacturer Catalog
- Mounting Hole TypeOne Lag Hole
- SeriesVG-511-T
- Socket Style BaseVG-511B-03-S34 (Sold Separately)
- Stem Articulation±5° Articulating Stem
- Stem MaterialZinc
- Stem Thread3/4-10
- Vibration PadVG-512 (Sold Separately)
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)