Motion
VG-511-02-S12-L3

SYSTEM PLAST
VG-511-02-S12-L3

Medium Duty Articulating Leveler - VG-511 Series, 2600 lbs Max Static Load, Articulating, 1/2-13 Stem Thread, 4.0000 in Base Diameter, Two Lag Holes, 4.5200 in OAL, Stainless Steel Stem, Reinforced Polyamide Base
Mi Item #06904580
MFR #VG-511-02-S12-L3
Price$43.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-511-02-S12-L3

Medium Duty Articulating Leveler - VG-511 Series, 2600 lbs Max Static Load, Articulating, 1/2-13 Stem Thread, 4.0000 in Base Diameter, Two Lag Holes, 4.5200 in OAL, Stainless Steel Stem, Reinforced Polyamide Base
Mi Item #06904580
MFR #VG-511-02-S12-L3

Mfr description
VG-511-02-S12-L3
  • Reinforced polyamide base, stainless steel stem. Medium duty articulating leveler for conveyor and machinery support with two lag holes for anchoring to floor.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$43.25/each

Specifications

Dimensions

  • Base Diameter
    4.0000 in
  • Maximum Static Load
    2600 lbs
  • Overall Length
    4.5200 in

Details

  • Application
    Conveyor and machinery support.
  • Base Material
    Reinforced Polyamide
  • CAD Drawing
  • Fastener Material
    Stainless Steel
  • Features
    Reinforced Polyamide Base Stainless Steel Stem, Medium Duty Articulating Leveler For Conveyor And Machinery Support With Two Lag Holes For Anchoring To Floor
  • Leveler Type
    Articulating
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Hole Type
    Two Lag Holes
  • Series
    VG-511
  • Socket Style Base
    VG-511B-02-S12 (Sold Separately)
  • Stem Articulation
    Articulating
  • Stem Material
    Stainless Steel
  • Stem Thread
    1/2-13
  • Stem Type
    Threaded Stem
  • Vibration Pad
    VG-512
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)