Motion
VG-511-02-P12-L5T

SYSTEM PLAST
VG-511-02-P12-L5T

Medium Duty "Loc-A-Lign" Articulating Leveler - VG-511-T Series, 2600 lbs Max Static Load, ±5° Articulating Stem, 1/2-13 Stem Thread, 4.0000 in Base Diameter, Two Lag Holes, 6.2000 in OAL, Zinc Stem, Reinforced Polyamide Base
MI ITEM #06904598
MFR #VG-511-02-P12-L5T
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-511-02-P12-L5T

Medium Duty "Loc-A-Lign" Articulating Leveler - VG-511-T Series, 2600 lbs Max Static Load, ±5° Articulating Stem, 1/2-13 Stem Thread, 4.0000 in Base Diameter, Two Lag Holes, 6.2000 in OAL, Zinc Stem, Reinforced Polyamide Base
MI ITEM #06904598
MFR #VG-511-02-P12-L5T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base Diameter
    4.0000 in
  • Maximum Static Load
    2600 lbs
  • Overall Length
    6.2000 in

Details

  • Application
    Conveyor and machinery support.
  • Base Material
    Reinforced Polyamide
  • Leveler Type
    Medium Duty - Loc-A-Lign™
  • Manufacturer Catalog
  • Mounting Hole Type
    Two Lag Holes
  • Series
    VG-511-T
  • Socket Style Base
    VG-511B-02-S12 (Sold Separately)
  • Stem Articulation
    ±5° Articulating Stem
  • Stem Material
    Zinc
  • Stem Thread
    1/2-13
  • Vibration Pad
    VG-512 (Sold Separately)

Overview

Mfr description
VG-511-02-P12-L5T

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text