Motion
VG-511-01-S58-L7

SYSTEM PLAST
VG-511-01-S58-L7

Medium Duty Articulating Leveler - VG-511 Series, 2600 lbs Max Static Load, ±15° Articulating Stem, 5/8-11 Stem Thread, 4.0000 in Base Diameter, Without Lag Holes, 7.6900 in OAL, Stainless Steel Stem, Reinforced Polyamide Base
MI ITEM #06904611
MFR #VG-511-01-S58-L7
Your Price$57.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-511-01-S58-L7

Medium Duty Articulating Leveler - VG-511 Series, 2600 lbs Max Static Load, ±15° Articulating Stem, 5/8-11 Stem Thread, 4.0000 in Base Diameter, Without Lag Holes, 7.6900 in OAL, Stainless Steel Stem, Reinforced Polyamide Base
MI ITEM #06904611
MFR #VG-511-01-S58-L7

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$57.33/each(List $71.66)

Overview

Mfr description
VG-511-01-S58-L7
  • Reinforced polyamide base, stainless steel stem. Medium duty articulating leveler for conveyor and machinery support.

Specifications

  • Leveler Type
    Articulating Leveler
  • Stem Articulation
    ±15°
  • Maximum Static Load
    2600 lbs
  • Stem Thread
    5/8-11
  • Base Diameter
    4.0000 in
  • Mounting Hole Type
    Without Lag Holes
  • Overall Length
    7.6900 in
  • Series
    VG-511
  • Stem Material
    Stainless Steel
  • Base Material
    Polyamide
  • Fastener Material
    Stainless Steel
  • Vibration Pad
    VG-512
  • Socket Style Base
    VG-511B-01-S58 (Sold Separately)
  • Application
    Conveyor and machinery support.
  • Manufacturer Product Page
  • Manufacturer Catalog
  • CAD Drawing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text