Specifications
Dimensions
- Base Diameter4.0000 in
- Maximum Static Load2600 lbs
- Overall Length4.5200 in
Details
- ApplicationConveyor and machinery support.
- Base MaterialPOLYAMIDE
- Fastener MaterialStainless Steel
- Leveler TypeArticulating Leveler
- Manufacturer Catalog
- Manufacturer Product Page
- Mounting Hole TypeWithout Lag Holes
- SeriesVG-511
- Stem Articulation±15°
- Stem MaterialZINC PLATED
- Stem ThreadM16
- Vibration PadVG-512
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)