Motion
VG-506
Vibration Pad - 506 Series, 2.7600 in Outside Diameter, Neoprene Rubber Material, 2000 lbs Max Static Load
Mi Item #06904640
MFR #VG-506
Price$13.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vibration Pad - 506 Series, 2.7600 in Outside Diameter, Neoprene Rubber Material, 2000 lbs Max Static Load
Mi Item #06904640
MFR #VG-506

Mfr description
VG-506
  • Neoprene rubber, shore A70-80 Vibration and skid reduction pad, used with VG-505 series levelers
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.00/each

Specifications

Dimensions

  • Maximum Static Load
    2000 lbs
  • Pad Outside Diameter
    2.7600 in

Details

  • Manufacturer Catalog
  • Manufacturer Product Page
  • Pad Material
    Neoprene Rubber
  • Series
    VG-506
  • Use With Leveler
    VG-505
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)