Motion
VG-505-U1-S12-L5

SYSTEM PLAST
VG-505-U1-S12-L5

Medium Duty Articulating Leveler - VG-505 Series, 2000 lbs Max Static Load, ±15° Articulating Stem, 1/2-13 Stem Thread, 3.1500 in Base Diameter, Without Lag Holes, 6.0550 in OAL, Stainless Steel Stem, Reinforced Polyamide Urethane Filled Base
Mi Item #06904643
MFR #VG-505-U1-S12-L5
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-505-U1-S12-L5

Medium Duty Articulating Leveler - VG-505 Series, 2000 lbs Max Static Load, ±15° Articulating Stem, 1/2-13 Stem Thread, 3.1500 in Base Diameter, Without Lag Holes, 6.0550 in OAL, Stainless Steel Stem, Reinforced Polyamide Urethane Filled Base
Mi Item #06904643
MFR #VG-505-U1-S12-L5

Mfr description
VG-505-U1-S12-L5
  • Reinforced polyamide base urethane filled, stainless steel stem. Medium duty articulating leveler for conveyor and machinery support, urethane filled base for more sanitary conditions
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base Diameter
    3.1500 in
  • Maximum Static Load
    2000 lbs
  • Overall Length
    5.9300 in

Details

  • Application
    Conveyor and machinery support.
  • Base Material
    POLYAMIDE
  • Fastener Material
    Stainless Steel
  • Leveler Type
    Articulating Leveler
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Hole Type
    Without Lag Holes
  • Series
    VG-505
  • Stem Articulation
    ±15°
  • Stem Material
    Stainless Steel
  • Stem Thread
    1/2-13
  • Vibration Pad
    Urethane filled
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)