Motion
VG-505D-02-S58-L5

SYSTEM PLAST
VG-505D-02-S58-L5

Solid Base Articulating Support Leveler - VG-505D Series, 3000 lbs Max Static Load, ±15° Articulating Stem, 5/8-11 Stem Thread, 3.1500 in Base Diameter, Two Lag Holes, 5.9300 in OAL, Stainless Steel Stem, Reinforced Polyamide Base
Mi Item #06904649
MFR #VG-505D-02-S58-L5
Price$71.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-505D-02-S58-L5

Solid Base Articulating Support Leveler - VG-505D Series, 3000 lbs Max Static Load, ±15° Articulating Stem, 5/8-11 Stem Thread, 3.1500 in Base Diameter, Two Lag Holes, 5.9300 in OAL, Stainless Steel Stem, Reinforced Polyamide Base
Mi Item #06904649
MFR #VG-505D-02-S58-L5

Mfr description
VG-505D-02-S58-L5
  • Reinforced polyamide base, stainless steel stem. Articulating leveler with solid base design to support heavier loads and with no cavities in the base making it a more sanitary design. Two lag holes for anchoring to floor.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$71.41/each

Specifications

Dimensions

  • Base Diameter
    3.1500 in
  • Maximum Static Load
    3000 lbs
  • Overall Length
    5.9300 in

Details

  • Application
    Conveyor and machinery support.
  • Base Material
    POLYAMIDE
  • Fastener Material
    Not applicable for this product
  • Leveler Type
    Articulating Leveler with solid base
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Hole Type
    Two Lag Holes
  • Series
    VG-505
  • Stem Articulation
    ±15°
  • Stem Material
    Stainless Steel
  • Stem Thread
    5/8-11
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)