Motion
VG-505-02-S38-L3

SYSTEM PLAST
VG-505-02-S38-L3

Medium Duty Articulating Leveler - VG-505 Series, 2000 lbs Max Static Load, ±15° Articulating Stem, 3/8-16 Stem Thread, 3.1500 in Base Diameter, Two Lag Holes, 3.7400 in OAL, Stainless Steel Stem, Reinforced Polyamide Base
MI ITEM #06904664
MFR #VG-505-02-S38-L3
Price$42.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-505-02-S38-L3

Medium Duty Articulating Leveler - VG-505 Series, 2000 lbs Max Static Load, ±15° Articulating Stem, 3/8-16 Stem Thread, 3.1500 in Base Diameter, Two Lag Holes, 3.7400 in OAL, Stainless Steel Stem, Reinforced Polyamide Base
MI ITEM #06904664
MFR #VG-505-02-S38-L3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$42.17/each

Specifications

Dimensions

  • Base Diameter
    3.1500 in
  • Maximum Static Load
    2000 lbs
  • Overall Length
    3.7400 in

Details

  • Application
    Conveyor and machinery support.
  • Base Material
    POLYAMIDE
  • Fastener Material
    Stainless Steel
  • Leveler Type
    Articulating Leveler
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Hole Type
    Two Lag Holes
  • Series
    VG-505
  • Stem Articulation
    ±15°
  • Stem Material
    Stainless Steel
  • Stem Thread
    3/8-16
  • Vibration Pad
    VG-506

Overview

Mfr description
VG-505-02-S38-L3
  • Reinforced polyamide base, stainless steel stem. Medium duty articulating leveler for conveyor and machinery support with two lag holes for anchoring to floor.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text