Motion
VG-505-01-S12-L5

SYSTEM PLAST
VG-505-01-S12-L5

Leveler - VG-505 Series, 2000 lbs Max Static Load, ±15°, 1/2-13 Stem Thread, 3.1500 in Base Diameter, Without Lag Holes, 5.9300 in OAL, Stainless Steel Stem, Polyamide Base
Mi Item #06904682
MFR #VG-505-01-S12-L5
Price$35.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-505-01-S12-L5

Leveler - VG-505 Series, 2000 lbs Max Static Load, ±15°, 1/2-13 Stem Thread, 3.1500 in Base Diameter, Without Lag Holes, 5.9300 in OAL, Stainless Steel Stem, Polyamide Base
Mi Item #06904682
MFR #VG-505-01-S12-L5

Mfr description
VG-505-01-S12-L5
  • Reinforced polyamide base, stainless steel stem. Medium duty articulating leveler for conveyor and machinery support.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$35.50/each

Specifications

Dimensions

  • Base Diameter
    3.1500 in
  • Maximum Static Load
    2000 lbs
  • Overall Length
    5.9300 in

Details

  • Application
    Conveyor and machinery support.
  • Base Material
    Polyamide
  • Fastener Material
    Stainless Steel
  • Features
    Medium Duty Articulating Leveler For Conveyor And Machinery Support, Reinforced Polyamide Base Stainless Steel Stem
  • Leveler Type
    Articulating Leveler
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Hole Type
    Without Lag Holes
  • Series
    VG-505
  • Stem Articulation
    ±15°
  • Stem Material
    Stainless Steel
  • Stem Thread
    1/2-13
  • Stem Type
    Threaded Stem
  • Vibration Pad
    VG-506
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)