Overview
Mfr description
VG-501D-01-SM16-L8
Specifications
- Leveler TypeSolid Base - Reinforced Polyamide
- Stem Articulation±15° Articulating Stem
- Maximum Static Load3000 lbs
- Stem ThreadM16
- Base Diameter2.3800 in
- Mounting Hole TypeWithout Lag Holes
- Overall Length7.7100 in
- SeriesVG-501D
- Stem MaterialStainless Steel
- Base MaterialReinforced Polyamide
- ApplicationConveyor and machinery support.
- Manufacturer Catalog
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data