Motion
VG-501D-01-SM16-L3

SYSTEM PLAST
VG-501D-01-SM16-L3

Leveler - VG-501 Series, 3000 lbs Max Static Load, ±15°, M16 Stem Thread, 2.3800 in Base Diameter, Without Lag Holes, 4.5100 in OAL, Stainless Steel Stem, POLYAMIDE Base
Mi Item #06904719
MFR #VG-501D-01-SM16-L3
Price$54.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-501D-01-SM16-L3

Leveler - VG-501 Series, 3000 lbs Max Static Load, ±15°, M16 Stem Thread, 2.3800 in Base Diameter, Without Lag Holes, 4.5100 in OAL, Stainless Steel Stem, POLYAMIDE Base
Mi Item #06904719
MFR #VG-501D-01-SM16-L3

Mfr description
VG-501D-01-SM16-L3
  • Reinforced polyamide base, stainless steel stem. Articulating leveler with solid base design to support heavier loads and with no cavities in the base making it a more sanitary design.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$54.65/each

Specifications

Dimensions

  • Base Diameter
    2.3800 in
  • Maximum Static Load
    3000 lbs
  • Overall Length
    4.5100 in

Details

  • Application
    Conveyor and machinery support.
  • Base Material
    POLYAMIDE
  • Fastener Material
    Not applicable for this product
  • Features
    Articulating Leveler With Solid Base Design To Support Heavier Loads And With No Cavities In The Base Making It A More Sanitary Design, Reinforced Polyamide Base Stainless Steel Stem
  • Leveler Type
    Articulating Leveler with solid base
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Hole Type
    Without Lag Holes
  • Series
    VG-501
  • Stem Articulation
    ±15°
  • Stem Material
    Stainless Steel
  • Stem Thread
    M16
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)