Motion
VG-501D-01-S34-L8

SYSTEM PLAST
VG-501D-01-S34-L8

Solid Base Articulating Support Leveler - VG-501D Series, 3000 lbs Max Static Load, ±15° Articulating Stem, 3/4-10 Stem Thread, 2.3800 in Base Diameter, Without Lag Holes, 7.7100 in OAL, Stainless Steel Stem, Reinforced Polyamide Base
Mi Item #06904721
MFR #VG-501D-01-S34-L8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-501D-01-S34-L8

Solid Base Articulating Support Leveler - VG-501D Series, 3000 lbs Max Static Load, ±15° Articulating Stem, 3/4-10 Stem Thread, 2.3800 in Base Diameter, Without Lag Holes, 7.7100 in OAL, Stainless Steel Stem, Reinforced Polyamide Base
Mi Item #06904721
MFR #VG-501D-01-S34-L8

Mfr description
VG-501D-01-S34-L8
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base Diameter
    2.3800 in
  • Maximum Static Load
    3000 lbs
  • Overall Length
    7.7100 in

Details

  • Application
    Conveyor and machinery support.
  • Base Material
    Reinforced Polyamide
  • Leveler Type
    Solid Base - Reinforced Polyamide
  • Manufacturer Catalog
  • Mounting Hole Type
    Without Lag Holes
  • Series
    VG-501D
  • Stem Articulation
    ±15° Articulating Stem
  • Stem Material
    Stainless Steel
  • Stem Thread
    3/4-10
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)