Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-501D-01-P12-L3

Solid Base Articulating Support Leveler - VG-501D Series, 3000 lbs Max Static Load, ±15° Articulating Stem, 1/2-13 Stem Thread, 2.3800 in Base Diameter, Without Lag Holes, 4.5400 in OAL, Zinc Stem, Reinforced Polyamide Base
MI ITEM #06904729
MFR #VG-501D-01-P12-L3

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
VG-501D-01-P12-L3

Specifications

  • Leveler Type
    Solid Base - Reinforced Polyamide
  • Stem Articulation
    ±15° Articulating Stem
  • Maximum Static Load
    3000 lbs
  • Stem Thread
    1/2-13
  • Base Diameter
    2.3800 in
  • Mounting Hole Type
    Without Lag Holes
  • Overall Length
    4.5400 in
  • Series
    VG-501D
  • Stem Material
    Zinc
  • Base Material
    Reinforced Polyamide
  • Application
    Conveyor and machinery support.
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text