Motion
VG-501B-01-SM16

SYSTEM PLAST
VG-501B-01-SM16

Socket Style Leveler Base - VG-501 Series, M16 Thread Size, 2000 lbs Max Static Load, Without Lag Holes, 2.3800 in Base Diameter, ±15° Articulating Stem, 1.3700 in Overall Height, Reinforced polyamide base & stainless steel threaded ball
MI ITEM #06904730
MFR #VG-501B-01-SM16
Price$52.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-501B-01-SM16

Socket Style Leveler Base - VG-501 Series, M16 Thread Size, 2000 lbs Max Static Load, Without Lag Holes, 2.3800 in Base Diameter, ±15° Articulating Stem, 1.3700 in Overall Height, Reinforced polyamide base & stainless steel threaded ball
MI ITEM #06904730
MFR #VG-501B-01-SM16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$52.45/each

Specifications

Dimensions

  • Base Diameter
    2.3800 in
  • Maximum Static Load
    2000 lbs
  • Overall Height
    1.3700 in
  • Thread Size
    M16
  • Weight
    0.21 lbs

Details

  • Additional Details
    Valu Guide socket style levelers can be used on existing studs or with Valu Guide threaded rod to fabricate custom stem lengths. Vibration pad is sold separately.
  • Application
    Conveyor and machinery support.
  • Base Material
    Reinforced polyamide base & stainless steel threaded ball
  • Component Type
    VG-501
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    VG-501B-01-SM16
  • Manufacturer Product Page
  • Manufacturer Upc Number
    787405239166
  • Material
    POLYAMIDE
  • Mounting Hole Type
    Without Lag Holes
  • Product Line
    Conveying Components
  • Product Types
    Leveler (Polyamide Base)
  • Series
    VG-501 Series
  • Static Load Capacity
    2000 lbs
  • Stem Articulation
    ±15° Articulating Stem
  • UPC_NO
    787405239166

Overview

Mfr description
VG-501B-01-SM16
  • Reinforced polyamide base, stainless steel threaded ball
  • Valu Guide socket style levelers can be used on existing studs or with Valu Guide threaded rod to fabricate custom stem lengths

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought