Motion
VG-501B-01-S58

SYSTEM PLAST
VG-501B-01-S58

Socket Style Leveler Base - VG-501 Series, 5/8-11 Thread Size, 2000 lbs Max Static Load, Without Lag Holes, 2.3800 in Base Diameter, ±15° Articulating Stem, 1.3700 in Overall Height, Reinforced polyamide base & stainless steel threaded ball
Mi Item #06904731
MFR #VG-501B-01-S58
Price$52.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-501B-01-S58

Socket Style Leveler Base - VG-501 Series, 5/8-11 Thread Size, 2000 lbs Max Static Load, Without Lag Holes, 2.3800 in Base Diameter, ±15° Articulating Stem, 1.3700 in Overall Height, Reinforced polyamide base & stainless steel threaded ball
Mi Item #06904731
MFR #VG-501B-01-S58

Mfr description
VG-501B-01-S58
  • Reinforced polyamide base, stainless steel threaded ball
  • Valu Guide socket style levelers can be used on existing studs or with Valu Guide threaded rod to fabricate custom stem lengths
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$52.45/each

Specifications

Dimensions

  • Base Diameter
    2.3800 in
  • Maximum Static Load
    2000 lbs
  • Overall Height
    1.3700 in
  • Thread
    5/8-11 in
  • Thread Size
    5/8-11
  • Weight
    0.20 lbs

Details

  • Additional Details
    Valu Guide socket style levelers can be used on existing studs or with Valu Guide threaded rod to fabricate custom stem lengths. Vibration pad is sold separately.
  • Application
    Conveyor and machinery support.
  • Base Material
    Reinforced polyamide base & stainless steel threaded ball
  • Component Type
    VG-501
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    VG-501B-01-S58
  • Manufacturer Product Page
  • Manufacturer Upc Number
    787405239142
  • Material
    POLYAMIDE
  • Mounting Hole Type
    Without Lag Holes
  • Product Line
    Conveying Components
  • Product Types
    Leveler (Polyamide Base)
  • Series
    VG-501 Series
  • Static Load Capacity
    2000 lbs
  • Stem Articulation
    ±15° Articulating Stem
  • UPC_NO
    787405239142
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)