Motion
VG-501-01-SM16-L3

SYSTEM PLAST
VG-501-01-SM16-L3

Light Duty Articulating Leveler - VG-501 Series, 2000 lbs Max Static Load, ±15° Articulating Stem, M16 Stem Thread, 2.3800 in Base Diameter, Without Lag Holes, 4.5100 in OAL, Stainless Steel Stem, Reinforced Polyamide Base
MI ITEM #06904734
MFR #VG-501-01-SM16-L3
Price$39.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-501-01-SM16-L3

Light Duty Articulating Leveler - VG-501 Series, 2000 lbs Max Static Load, ±15° Articulating Stem, M16 Stem Thread, 2.3800 in Base Diameter, Without Lag Holes, 4.5100 in OAL, Stainless Steel Stem, Reinforced Polyamide Base
MI ITEM #06904734
MFR #VG-501-01-SM16-L3

Mfr description
VG-501-01-SM16-L3
  • Reinforced polyamide base, stainless steel stem. Light duty articulating leveler for conveyor and machinery support.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$39.32/each

Specifications

Dimensions

  • Base Diameter
    2.3800 in
  • Maximum Static Load
    2000 lbs
  • Overall Length
    4.5100 in

Details

  • Application
    Conveyor and machinery support.
  • Base Material
    POLYAMIDE
  • Fastener Material
    Stainless Steel
  • Leveler Type
    Articulating Leveler
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Hole Type
    Without Lag Holes
  • Series
    VG-501
  • Socket Style Base
    VG-501B-01-SM16 (Sold Separately)
  • Stem Articulation
    ±15°
  • Stem Material
    Stainless Steel
  • Stem Thread
    M16
  • Vibration Pad
    VG-504

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)