Motion
VG-501-01-S58-L8T

SYSTEM PLAST
VG-501-01-S58-L8T

Light Duty "loc-a-lign" Articulating Leveler - VG-501-T Series, 2000 lbs Max Static Load, ±5° Articulating Stem, 5/8-11 Stem Thread, 2.3800 in Base Diameter, Without Lag Holes, 7.7100 in OAL, Stainless Steel Stem, Reinforced Polyamide Base
Mi Item #06904735
MFR #VG-501-01-S58-L8T
Price$88.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-501-01-S58-L8T

Light Duty "loc-a-lign" Articulating Leveler - VG-501-T Series, 2000 lbs Max Static Load, ±5° Articulating Stem, 5/8-11 Stem Thread, 2.3800 in Base Diameter, Without Lag Holes, 7.7100 in OAL, Stainless Steel Stem, Reinforced Polyamide Base
Mi Item #06904735
MFR #VG-501-01-S58-L8T

Mfr description
VG-501-01-S58-L8T
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$88.70/each

Specifications

Dimensions

  • Base Diameter
    2.3800 in
  • Maximum Static Load
    2000 lbs
  • Overall Length
    7.7100 in

Details

  • Application
    Conveyor and machinery support where resistance to stem pull-out is required.
  • Base Material
    Reinforced Polyamide
  • Fastener Material
    Stainless Steel
  • Leveler Type
    Light Duty - Loc-A-Lign™
  • Manufacturer Catalog
  • Mounting Hole Type
    Without Lag Holes
  • Series
    VG-501-T
  • Socket Style Base
    VG-501B-01-S58 (Sold Separately)
  • Stem Articulation
    ±5° Articulating Stem
  • Stem Material
    Stainless Steel
  • Stem Thread
    5/8-11
  • Vibration Pad
    VG-504 (Sold Separately)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)