Motion
VG-501-01-S34-L10T

SYSTEM PLAST
VG-501-01-S34-L10T

Light Duty "Loc-A-Lign" Articulating Leveler - VG-501-T Series, 2000 lbs Max Static Load, ±5° Articulating Stem, 3/4-10 Stem Thread, 2.3800 in Base Diameter, Without Lag Holes, 10.7100 in OAL, Stainless Steel Stem, Reinforced Polyamide Base
MI ITEM #06904741
MFR #VG-501-01-S34-L10T
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-501-01-S34-L10T

Light Duty "Loc-A-Lign" Articulating Leveler - VG-501-T Series, 2000 lbs Max Static Load, ±5° Articulating Stem, 3/4-10 Stem Thread, 2.3800 in Base Diameter, Without Lag Holes, 10.7100 in OAL, Stainless Steel Stem, Reinforced Polyamide Base
MI ITEM #06904741
MFR #VG-501-01-S34-L10T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
VG-501-01-S34-L10T

Specifications

  • Leveler Type
    Light Duty - Loc-A-Lign™
  • Stem Articulation
    ±5° Articulating Stem
  • Maximum Static Load
    2000 lbs
  • Stem Thread
    3/4-10
  • Base Diameter
    2.3800 in
  • Mounting Hole Type
    Without Lag Holes
  • Overall Length
    10.7100 in
  • Series
    VG-501-T
  • Stem Material
    Stainless Steel
  • Base Material
    Reinforced Polyamide
  • Vibration Pad
    VG-504 (Sold Separately)
  • Socket Style Base
    VG-501B-01-S34 (Sold Separately)
  • Application
    Conveyor and machinery support where resistance to stem pull-out is required.
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text