Motion
VG-501-01-P58-L8T

SYSTEM PLAST
VG-501-01-P58-L8T

Light Duty "Loc-A-Lign" Articulating Leveler - VG-501-T Series, 2000 lbs Max Static Load, ±5° Articulating Stem, 5/8-11 Stem Thread, 2.3800 in Base Diameter, Without Lag Holes, 7.7100 in OAL, Zinc Stem, Reinforced Polyamide Base
MI ITEM #06904746
MFR #VG-501-01-P58-L8T
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-501-01-P58-L8T

Light Duty "Loc-A-Lign" Articulating Leveler - VG-501-T Series, 2000 lbs Max Static Load, ±5° Articulating Stem, 5/8-11 Stem Thread, 2.3800 in Base Diameter, Without Lag Holes, 7.7100 in OAL, Zinc Stem, Reinforced Polyamide Base
MI ITEM #06904746
MFR #VG-501-01-P58-L8T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base Diameter
    2.3800 in
  • Maximum Static Load
    2000 lbs
  • Overall Length
    7.7100 in

Details

  • Application
    Conveyor and machinery support where resistance to stem pull-out is required.
  • Base Material
    POLYAMIDE
  • Fastener Material
    Stainless Steel
  • Leveler Type
    Articulating Leveler
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Hole Type
    Without Lag Holes
  • Series
    VG-501
  • Socket Style Base
    VG-501B-01-S58 (Sold Separately)
  • Stem Articulation
    ±5°
  • Stem Material
    ZINC PLATED
  • Stem Thread
    5/8-11
  • Vibration Pad
    VG-504

Overview

Mfr description
VG-501-01-P58-L8T
  • Reinforced polyamide base, zinc plated stem. Light duty articulating leveler for conveyor and machinery support. Fastener attached to the stem through the base used to help prevent separation of the base from the stem.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought