Specifications
Dimensions
- Base Diameter2.3800 in
- Maximum Static Load2000 lbs
- Overall Length7.7100 in
Details
- ApplicationConveyor and machinery support where resistance to stem pull-out is required.
- Base MaterialPOLYAMIDE
- Fastener MaterialStainless Steel
- Leveler TypeArticulating Leveler
- Manufacturer Catalog
- Manufacturer Product Page
- Mounting Hole TypeWithout Lag Holes
- SeriesVG-501
- Socket Style BaseVG-501B-01-S34 (Sold Separately)
- Stem Articulation±5°
- Stem MaterialZINC PLATED
- Stem Thread3/4-10
- Vibration PadVG-504
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)