Motion
VG-501-01-P34-L8

SYSTEM PLAST
VG-501-01-P34-L8

Light Duty Articulating Leveler - VG-501 Series, 2000 lbs Max Static Load, ±15° Articulating Stem, 3/4-10 Stem Thread, 2.3800 in Base Diameter, Without Lag Holes, 7.7100 in OAL, Zinc Stem, Reinforced Polyamide Base
MI ITEM #06904751
MFR #VG-501-01-P34-L8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-501-01-P34-L8

Light Duty Articulating Leveler - VG-501 Series, 2000 lbs Max Static Load, ±15° Articulating Stem, 3/4-10 Stem Thread, 2.3800 in Base Diameter, Without Lag Holes, 7.7100 in OAL, Zinc Stem, Reinforced Polyamide Base
MI ITEM #06904751
MFR #VG-501-01-P34-L8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
VG-501-01-P34-L8
  • Reinforced polyamide base, zinc plated stem. Light duty articulating leveler for conveyor and machinery support.

Specifications

  • Leveler Type
    Articulating Leveler
  • Stem Articulation
    ±15°
  • Maximum Static Load
    2000 lbs
  • Stem Thread
    3/4-10
  • Base Diameter
    2.3800 in
  • Mounting Hole Type
    Without Lag Holes
  • Overall Length
    7.7100 in
  • Series
    VG-501
  • Stem Material
    ZINC PLATED
  • Base Material
    POLYAMIDE
  • Fastener Material
    Stainless Steel
  • Vibration Pad
    VG-504
  • Socket Style Base
    VG-501B-01-S34 (Sold Separately)
  • Application
    Conveyor and machinery support.
  • Manufacturer Product Page
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text