Specifications
Dimensions
- Weight0.03 lbs
Details
- End Cap TypeOpen End Cap
- Manufacturer Upc Number787405237254
- Product TypeBearing End Caps & Covers
- SeriesUCP
- UPC_NO787405237254
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)