Specifications
Dimensions
- Overall Length4.0000 in
Details
- ApplicationLeg base for conveyor support.
- CAD Drawing
- Cap TypeWeld Cap
- Manufacturer Catalog
- Manufacturer Product Page
- MaterialStainless Steel
- SeriesVG-452
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)