Motion
VG-450
SANITARY LEG SS
MI ITEM #06904761
MFR #VG-450
Your Price$630.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SANITARY LEG SS
MI ITEM #06904761
MFR #VG-450

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$630.62/each(List $788.28)

Overview

Mfr description
VG-450
  • Stainless steel sanitary leg base for conveyor support. Has about 1 1/4 of leveling adjustment per leg.

Specifications

  • Support Type
    Leg Support
  • Tube/Pipe Type
    Round
  • Overall Length
    36.500 in
  • Series
    VG-450
  • Additional Details
    Has about 1-1/4 inch of leveling adjustment per leg.
  • Material
    Stainless Steel
  • Application
    Stainless steel leg base for conveyor support.
  • CAD Drawing
  • Manufacturer Catalog Number
    VG-450
  • Manufacturer Upc Number
    787405234550
  • UPC_NO
    787405234550
  • Product Line
    Conveying Components
  • Product Types
    Sanitary Leg
  • Manufacturer Product Page
  • Weight
    5.00

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought