Motion
37692
Stainless Steel Articulating Leveler - Stainless Steel Series, 11000 lbs Max Static Load, ±4° Articulating Stem, 5/8-11 Stem Thread, 3.1500 in Base Diameter, Without Lag Holes, 6.4600 in OAL, Stainless Steel Stem, Stainless Steel Base
MI ITEM #06904764
MFR #37692
Price$141.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stainless Steel Articulating Leveler - Stainless Steel Series, 11000 lbs Max Static Load, ±4° Articulating Stem, 5/8-11 Stem Thread, 3.1500 in Base Diameter, Without Lag Holes, 6.4600 in OAL, Stainless Steel Stem, Stainless Steel Base
MI ITEM #06904764
MFR #37692

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$141.50/each

Specifications

Dimensions

  • Base Diameter
    3.1500 in
  • Maximum Static Load
    11000 lbs
  • Overall Length
    6.4600 in

Details

  • Application
    Conveyor and machinery support with anti-slip pad, polished surface, and sanitary design.
  • Base Material
    Stainless Steel
  • Leveler Type
    Stainless Steel
  • Manufacturer Catalog
  • Mounting Hole Type
    Without Lag Holes
  • Series
    Stainless Steel
  • Stem Articulation
    ±4° Articulating Stem
  • Stem Material
    Stainless Steel
  • Stem Thread
    5/8-11

Overview

Mfr description
37692 ADJUSTABLE STAINLESS STEEL LEVELER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought