Motion
VG-370-40-10

SYSTEM PLAST
VG-370-40-10

Flat Top Conveyor Chain Accessory - Chain Guide Assembly, 10 ft Overall Length, Green, 1.28 in Width, Aluminum (Guide), UHMWPE (Insert) Material
Mi Item #06904776
MFR #VG-370-40-10
Price$43.49/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-370-40-10

Flat Top Conveyor Chain Accessory - Chain Guide Assembly, 10 ft Overall Length, Green, 1.28 in Width, Aluminum (Guide), UHMWPE (Insert) Material
Mi Item #06904776
MFR #VG-370-40-10

Mfr description
VG-370-40-10
  • Chain guide assembly. Assembly includes aluminum extrusion and green UHMW wear strips. Accepts #40 and #2040 ANSI roller chain.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$43.49/ft

Specifications

Dimensions

  • Length
    10 ft
  • Weight
    0.13 lbs
  • Width
    1.28 in

Details

  • Accessory Type
    Chain and Cable Guide
  • Additional Details
    Chain Guide: 1.37"W X 1.44"H X 120"L Green UHMW-PE
  • Color
    Green
  • Insert Material
    UHMWPE
  • Manufacturer Catalog Number
    VG-370-40-10
  • Manufacturer Product Page
  • Manufacturer Upc Number
    787405211148
  • Material
    UHMW-PE
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)