Motion
CC-52-S150-R58

SYSTEM PLAST
CC-52-S150-R58

LANE DIVIDER CROSS BLOCK
Mi Item #06904782
MFR #CC-52-S150-R58
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
CC-52-S150-R58

LANE DIVIDER CROSS BLOCK
Mi Item #06904782
MFR #CC-52-S150-R58

Mfr description
33512
  • Typically used in a bridge over conveyors to support lane dividers. Rod not included. Max recommended tightening torque is 21.7 ft-lbs.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    4.7
  • Maximum Sheath Width
    2.3600 in
  • Overall Height
    4.8800 in
  • Overall Width
    2.3600 in
  • Rod Diameter
    0.0000 in
  • Weight
    0.54 lbs, 0.5
  • Width
    3.3, 2.3600 in

Details

  • Accessory Type
    Cross Block
  • Additional Details
    Cross Block for 1-1/2-in square x 5/8-in round
  • Insert Material
    POLYAMIDE
  • Manufacturer Catalog Number
    CC-52-S150-R58
  • Manufacturer Product Page
  • Manufacturer Upc Number
    787405206168
  • Material
    POLYAMIDE
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)