Motion
CC-52-S150H-R34H

SYSTEM PLAST
CC-52-S150H-R34H

LANE DIV,CROSS BLOK WITH HANDLES
MI ITEM #06904783
MFR #CC-52-S150H-R34H
Price$113.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
CC-52-S150H-R34H

LANE DIV,CROSS BLOK WITH HANDLES
MI ITEM #06904783
MFR #CC-52-S150H-R34H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$113.45/each

Specifications

Dimensions

  • Maximum Sheath Width
    2.3600 in
  • Overall Height
    4.8800 in
  • Overall Width
    2.3600 in
  • Rod Diameter
    0.0000 in
  • Weight
    1.07 lbs
  • Width
    2.3600 in

Details

  • Accessory Type
    Cross Block
  • Additional Details
    Cross Block for 1-1/2-in square x 3/4-in round
  • Insert Material
    POLYAMIDE
  • Manufacturer Catalog Number
    CC-52-S150H-R34H
  • Manufacturer Product Page
  • Manufacturer Upc Number
    787405206144
  • Material
    POLYAMIDE

Overview

Mfr description
33509HV
  • For use in areas where frequent adjusting is required for horizontal and vertical movement. Rod not included. Max recommended tightening torque is 21.7ft-lbs.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought