Motion
RF3-75-50

SYSTEM PLAST
RF3-75-50

Plain Flanged Return Roller - 0.7500 in Shaft, 1.9700 in Roller Diameter, 3.1500 in Roller Width, Orange, HDPE Roller Material
Mi Item #06904793
MFR #RF3-75-50
Price$9.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
RF3-75-50

Plain Flanged Return Roller - 0.7500 in Shaft, 1.9700 in Roller Diameter, 3.1500 in Roller Width, Orange, HDPE Roller Material
Mi Item #06904793
MFR #RF3-75-50

Mfr description
32763 RETURN ROLLER W/ FLG
  • Return reller with flange for chain and belts. Very low friction coefficient. No liquid absorption. Excellent wear and chemical resistance. Completely closed structure, easier to clean and disinfect. Watertight Polyethylene material
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.12/each

Specifications

Dimensions

  • Flange Diameter
    2.56 in / 65 mm
  • Flange Thickness
    2 mm
  • Length
    3.15 in
  • Outer Diameter
    1.97 in / 50 mm
  • Overall Width
    3.3800 in
  • Roller Diameter
    1.9700 in
  • Roller Width
    3.1500 in
  • Shaft Diameter
    0.75 in
  • Shaft Size
    0.7500 in

Details

  • Application
    Conveyor chain return roller.
  • Color
    Orange
  • Flange
    Yes
  • Group & Class
    Return Systems
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    RF3-75-50
  • Manufacturer Upc Number
    787405204317
  • Material
    HDPE
  • Model Type
    Flanged Return Roller
  • Product Line
    Conveying Components
  • Product Types
    Return Rollers and Accessories
  • Roller Material
    HDPE
  • Roller Type
    Plain Roller - Flanged
  • Series
    RF3
  • UPC_NO
    787405204317
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)