Motion
RETURN ROLLER

SYSTEM PLAST
RETURN ROLLER

Rubber Coated Flanged Return Roller - 0.7500 in Shaft, 2.6400 in Roller Diameter, 1.5100 in Roller Width, Orange, HDPE Roller Material
Mi Item #06904801
MFR #RETURN ROLLER
Price$12.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
RETURN ROLLER

Rubber Coated Flanged Return Roller - 0.7500 in Shaft, 2.6400 in Roller Diameter, 1.5100 in Roller Width, Orange, HDPE Roller Material
Mi Item #06904801
MFR #RETURN ROLLER

Mfr description
32536RN
  • Return roller with rubber for chain and belts. Reduced noise level with rubber Very low friction coefficient. No liquid absorption. Excellent wear and chemical resistance. Completely closed structure, easier to clean and disinfect. Watertight Polyethylene material
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.93/each

Specifications

Dimensions

  • Flange Diameter
    2.95 in / 75 mm
  • Flange Thickness
    2 mm
  • Length
    1.69 in / 43 mm
  • Outer Diameter
    2.64 in / 67 mm
  • Overall Width
    1.6900 in
  • Roller Diameter
    2.6400 in
  • Roller Width
    1.5100 in
  • Shaft Diameter
    0.75 in
  • Shaft Size
    0.7500 in

Details

  • Application
    Conveyor chain return roller.
  • Color
    Orange
  • Covering Material
    Thermoplastic Rubber
  • Flange
    Yes
  • Group & Class
    Return Systems
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    RETURN ROLLER
  • Manufacturer Upc Number
    787405202634
  • Material
    HDPE
  • Model Type
    Return Roller with Rubber
  • Product Line
    Conveying Components
  • Product Types
    Return Rollers and Accessories
  • Roller Material
    HDPE
  • Roller Type
    Rubber Coated Roller - Flanged
  • Series
    RF15B
  • UPC_NO
    787405202634
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)