Motion
321970F
Plain Flanged Return Roller - 0.7500 in Shaft, 1.9700 in Roller Diameter, 1.5100 in Roller Width, Orange, HDPE Roller Material
Mi Item #06904806
MFR #321970F
Price$6.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Flanged Return Roller - 0.7500 in Shaft, 1.9700 in Roller Diameter, 1.5100 in Roller Width, Orange, HDPE Roller Material
Mi Item #06904806
MFR #321970F

Mfr description
321970F
  • Sanitary, watertight, sealed
  • Excellent wear and chemical resistance
  • Low noise & low friction
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.72/each

Specifications

Dimensions

  • Flange Diameter
    2.5600 in
  • Overall Width
    1.6900 in
  • Roller Diameter
    1.9700 in
  • Roller Width
    1.5100 in
  • Shaft Size
    0.7500 in

Details

  • Application
    Conveyor chain return roller.
  • Color
    Orange
  • Manufacturer Catalog
  • Roller Material
    HDPE
  • Roller Type
    Plain Roller - Flanged
  • Series
    RF15
  • UPC_NO
    787405200715
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)