Motion
VG-311-T2020

SYSTEM PLAST
VG-311-T2020

LEG TIE,TEE,POLYAMIDE,FOR 2.00IN
MI ITEM #06904825
MFR #VG-311-T2020
Price$57.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-311-T2020

LEG TIE,TEE,POLYAMIDE,FOR 2.00IN
MI ITEM #06904825
MFR #VG-311-T2020

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$57.68/each

Specifications

Dimensions

  • Height
    5.3 in
  • Horizontal Member Size
    2 in
  • Overall Length
    5.300 in
  • Size
    2.000 in x 2.000 in
  • Vertical Member Size
    2 in
  • Wall Thickness
    .065 in
  • Width
    3.3 in

Details

  • Application
    Ties conveyor support legs together at 90° for reinforcement.
  • CAD Drawing
  • Connector Type
    Tee Leg Tie
  • Group & Class
    Frame and Structure Components
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    VG-311-T2020
  • Manufacturer Product Page
  • Manufacturer Upc Number
    787405194168
  • Material
    POLYAMIDE
  • Model Type
    Tee Leg Tie
  • Product Line
    Conveying Components
  • Product Types
    Tee Leg Tie
  • Series
    311
  • Series / Type
    VG-311
  • Tube/Pipe Type
    Round Tube
  • UPC_NO
    787405194168

Overview

Mfr description
VG-311-T2020
  • Tee leg ties 2 inch tube conveyor support legs together at 90° for reinforcement. Reinforced polyamide with stainless steel fasteners.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought