Motion
VG-308-2.00

SYSTEM PLAST
VG-308-2.00

POST CAP, POLYAMIDE, FLUSH MOUNT, 2
MI ITEM #06904844
MFR #VG-308-2.00
Price$49.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-308-2.00

POST CAP, POLYAMIDE, FLUSH MOUNT, 2
MI ITEM #06904844
MFR #VG-308-2.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$49.98/each

Specifications

Dimensions

  • Overall Length
    3.8500 in
  • Tube Pipe Wall Thickness
    .109 in
  • Tube/Pipe Size
    (Sch 10) 2.0000 in

Details

  • Application
    Holds support legs made of 2” pipe.
  • Cap Type
    Post Cap
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Material
    POLYAMIDE
  • Series
    VG-308
  • Tube/Pipe Type
    Pipe

Overview

Mfr description
VG-308-2.00
  • Post cap holds support legs made of 2 inch pipe
  • Adapts to a variety of mounting configurations
  • Reinforced polyamide with stainless steel fasteners

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought