Motion
VG-308-1.50

SYSTEM PLAST
VG-308-1.50

POST CAP POLY FLUSH MOUNT1.5IN PIPE
Mi Item #06904845
MFR #VG-308-1.50
Price$51.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-308-1.50

POST CAP POLY FLUSH MOUNT1.5IN PIPE
Mi Item #06904845
MFR #VG-308-1.50

Mfr description
VG-308-1.50
  • Post cap holds support legs made of 1 1/2 inch pipe
  • Adapts to a variety of mounting configurations
  • Reinforced polyamide with stainless steel fasteners
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$51.76/each

Specifications

Dimensions

  • Overall Length
    3.8500 in
  • Tube Pipe Wall Thickness
    .065 in, .109 in
  • Tube/Pipe Size
    (Sch 10) 1.5000 in, (Sch 5) 1.5000 in

Details

  • Application
    Holds support legs made of 1-1/2” pipe.
  • Cap Type
    Post Cap
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Material
    POLYAMIDE
  • Series
    VG-308
  • Tube/Pipe Type
    Pipe
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)