Motion
VG-307-T2.0

SYSTEM PLAST
VG-307-T2.0

CAP,POST,PA,2.0 in TUBE
Mi Item #06904846
MFR #VG-307-T2.0
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-307-T2.0

CAP,POST,PA,2.0 in TUBE
Mi Item #06904846
MFR #VG-307-T2.0

Mfr description
VG-307-T2.0
  • Post cap holds support legs made of 2 inch tube
  • Adapts to a variety of mounting configurations
  • Reinforced polyamide with stainless steel fasteners
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    2.9800 in
  • Tube Pipe Wall Thickness
    .065 in
  • Tube/Pipe Size
    2.0000 in

Details

  • Application
    Holds support legs made of 2" OD Tubing.
  • CAD Drawing
  • Cap Type
    Post Cap
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Material
    POLYAMIDE
  • Series
    VG-307
  • Tube/Pipe Type
    Round Tube
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)