Motion
VG-307-1.50

SYSTEM PLAST
VG-307-1.50

POST CAP PA FLUSH MOUNT 1.50SQ PIPE
MI ITEM #06904848
MFR #VG-307-1.50
Price$48.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-307-1.50

POST CAP PA FLUSH MOUNT 1.50SQ PIPE
MI ITEM #06904848
MFR #VG-307-1.50

Mfr description
VG-307-1.50
  • Post cap holds support legs made of 1 1/2 inch pipe
  • Adapts to a variety of mounting configurations
  • Reinforced polyamide with stainless steel fasteners
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$48.08/each

Specifications

Dimensions

  • Overall Length
    2.9800 in
  • Tube Pipe Wall Thickness
    0.0650 in, 0.1090 in
  • Tube/Pipe Size
    1.5000 in

Details

  • Application
    Holds support legs made of 1-1/2” pipe.
  • Cap Type
    Post Cap
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Material
    POLYAMIDE
  • Series
    VG-307
  • Tube/Pipe Type
    Pipe

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)