Motion
VG-305-T2.0

SYSTEM PLAST
VG-305-T2.0

POST CAP, POLYAMIDE, SIDE MOUNT, 2.
Mi Item #06904849
MFR #VG-305-T2.0
Price$56.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-305-T2.0

POST CAP, POLYAMIDE, SIDE MOUNT, 2.
Mi Item #06904849
MFR #VG-305-T2.0

Mfr description
VG-305-T2.0
  • Side mount post cap holds support legs made of 2 inch tube
  • Reinforced polyamide with stainless steel fasteners
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$56.02/each

Specifications

Dimensions

  • Maximum Static Load
    4400 lbs
  • Overall Length
    6.8100 in
  • Tube Pipe Wall Thickness
    0.0650 in
  • Tube/Pipe Size
    2.0000 in

Details

  • Application
    Holds support legs made of 2" OD Tubing.
  • Cap Type
    Post Cap-Side Mount
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Material
    POLYAMIDE
  • Series
    VG-305
  • Tube/Pipe Type
    Round Tube
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)