Motion
VG-305SQ-T1.50

SYSTEM PLAST
VG-305SQ-T1.50

POST CAP, POLY SIDE MNT, 1.5SQ TUB
Mi Item #06904850
MFR #VG-305SQ-T1.50
Price$58.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-305SQ-T1.50

POST CAP, POLY SIDE MNT, 1.5SQ TUB
Mi Item #06904850
MFR #VG-305SQ-T1.50

Mfr description
VG-305SQ-T1.50
  • Side mount post cap holds support legs made of 1 1/2 inch square tubing
  • Reinforced polyamide with stainless steel fasteners
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$58.27/each

Specifications

Dimensions

  • Maximum Static Load
    4400 lbs
  • Overall Length
    6.8100 in
  • Tube Pipe Wall Thickness
    .120 in
  • Tube/Pipe Size
    1.5000 in

Details

  • Application
    Holds support legs made of 1-1/2” square tubing.
  • Cap Type
    Post Cap-Side Mount
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Material
    POLYAMIDE
  • Series
    VG-305
  • Tube/Pipe Type
    Square Tube
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)