Motion
VG-291
SPACER,PA,LIP,203/220
Mi Item #06904852
MFR #VG-291
Price$11.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SPACER,PA,LIP,203/220
Mi Item #06904852
MFR #VG-291

Mfr description
VG-291
  • Spacer used to increase the distance between VG-202 or VG-210 series brackets and the mounting surface. Polyamide material.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.71/each

Specifications

Dimensions

  • Overall Height
    3.0000 in
  • Weight
    0.10 lbs

Details

  • Accessory Type
    Bracket Accessories
  • Additional Details
    Adapter- Polyamide- w/ Lip (used w/ VG-202/210)
  • CAD Drawing
  • Insert Material
    POLYAMIDE
  • Manufacturer Catalog Number
    VG-291
  • Manufacturer Product Page
  • Manufacturer Upc Number
    787405192348
  • Material
    POLYAMIDE
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)