Motion
VG-290
SUPERSEDED BY SYSP VG-290 MAT# = 103583500
MI ITEM #06904853
MFR #VG-290
Price$9.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SUPERSEDED BY SYSP VG-290 MAT# = 103583500
MI ITEM #06904853
MFR #VG-290

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$9.74/each

Specifications

Dimensions

  • Length
    2.8
  • Overall Height
    3.0000 in
  • Weight
    0.10 lbs, 0.1
  • Width
    2.3

Details

  • Accessory Type
    Bracket Accessories
  • Additional Details
    Spacer- Polyamide (used w/ VG-202/210)
  • CAD Drawing
  • Insert Material
    POLYAMIDE
  • Manufacturer Catalog Number
    VG-290
  • Manufacturer Product Page
  • Manufacturer Upc Number
    787405192324
  • Material
    POLYAMIDE

Overview

Mfr description
VG-290
  • Spacer used to increase the distance between VG-202 or VG-210 series brackets and the mounting surface. Polyamide material.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought