Motion
VG-282-38M

SYSTEM PLAST
VG-282-38M

HVY DUTY KNOB PA 3/8-16 MALE
MI ITEM #06904857
MFR #VG-282-38M
Your Price$14.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-282-38M

HVY DUTY KNOB PA 3/8-16 MALE
MI ITEM #06904857
MFR #VG-282-38M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$14.65/each(List $21.97)

Overview

Mfr description
VG-282-38M
  • Male knob used alone or as replacement for VG-203H series bracket caps. Polyamide knob. Nickel plated brass knob bushing.

Specifications

  • Accessory Type
    Bracket Hand Knobs
  • Material
    POLYAMIDE
  • Insert Material
    POLYAMIDE
  • Overall Height
    2.1900 in
  • Manufacturer Product Page
  • Manufacturer Upc Number
    787405191853
  • Weight
    0.15 lbs
  • Additional Details
    Heavy Duty Knob, Polyamide, 3/8-16 Male
  • Manufacturer Catalog Number
    VG-282-38M

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text