Motion
VG-282-38F

SYSTEM PLAST
VG-282-38F

HVY DUTY KNOB PA 3/8-16 FEMALE
Mi Item #06904858
MFR #VG-282-38F
Price$22.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-282-38F

HVY DUTY KNOB PA 3/8-16 FEMALE
Mi Item #06904858
MFR #VG-282-38F

Mfr description
VG-282-38F
  • Female knob used alone or as replacement for VG-203TC bracket caps and VG-221 brackets. Polyamide knob. Nickel plated brass knob bushing.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$22.42/each

Specifications

Dimensions

  • Overall Height
    1.6700 in
  • Weight
    0.17 lbs

Details

  • Accessory Type
    Bracket Hand Knobs
  • Additional Details
    Heavy Duty Knob, Polyamide, 3/8-16 Female
  • Insert Material
    POLYAMIDE
  • Manufacturer Catalog Number
    VG-282-38F
  • Manufacturer Product Page
  • Manufacturer Upc Number
    787405191846
  • Material
    POLYAMIDE
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)