Motion
VG-281-M10F

SYSTEM PLAST
VG-281-M10F

STND DUTY KNOB, M10 FEMALE
Mi Item #06904859
MFR #VG-281-M10F
Price$16.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-281-M10F

STND DUTY KNOB, M10 FEMALE
Mi Item #06904859
MFR #VG-281-M10F

Mfr description
VG-281-M10F
  • Female knob used alone or as replacement for VG-521 cross blocks. Polyamide knob. Nickel plated brass knob bushing.
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$16.94/each

Specifications

Dimensions

  • Overall Height
    0.8300 in
  • Weight
    0.10 lbs

Details

  • Accessory Type
    Bracket Hand Knobs
  • Additional Details
    Std. Duty Knob- Polyamide- M10 Female
  • Insert Material
    POLYAMIDE
  • Manufacturer Catalog Number
    VG-281-M10F
  • Manufacturer Product Page
  • Manufacturer Upc Number
    787405191785
  • Material
    POLYAMIDE
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)