Motion
VG-280-M10F

SYSTEM PLAST
VG-280-M10F

STD DUTY KNOB PA M10-1.5 FEMALE
MI ITEM #06904862
MFR #VG-280-M10F
Price$15.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-280-M10F

STD DUTY KNOB PA M10-1.5 FEMALE
MI ITEM #06904862
MFR #VG-280-M10F

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$15.42/each

Specifications

Dimensions

  • Length
    2.0000 in
  • Maximum Sheath Width
    2.0000 in
  • Overall Height
    1.4800 in
  • Overall Width
    2.0000 in
  • Weight
    0.10 lbs
  • Width
    2.0000 in

Details

  • Accessory Type
    Bracket Hand Knobs
  • Additional Details
    Std. Duty Knob- Polyamide- M10-1.5 Female
  • CAD Drawing
  • Chain Number
    Used alone or replacement for VG-202TC & VG-210 Bracket caps
  • Insert Material
    POLYAMIDE
  • Manufacturer Catalog Number
    VG-280-M10F
  • Manufacturer Product Page
  • Manufacturer Upc Number
    787405191686
  • Material
    POLYAMIDE

Overview

Mfr description
VG-280-M10F
  • Female knob used alone or as replacement for VG-202TC bracket caps and VG-210 brackets. Polyamide knob. Nickel plated brass knob bushing.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought