Motion
VG-280K
FEMALE KNOB, M10
MI ITEM #06904863
MFR #VG-280K
Price$18.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FEMALE KNOB, M10
MI ITEM #06904863
MFR #VG-280K

Mfr description
VG-280K
  • Male knob used alone or as replacement for VG-202H series bracket caps. Polyamide knob. Nickel plated brass knob bushing.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.36/each

Specifications

Dimensions

  • Length
    2.0000 in
  • Maximum Sheath Width
    2.0000 in
  • Overall Height
    1.2000 in
  • Overall Width
    2.0000 in
  • Weight
    0.11 lbs
  • Width
    2.0000 in

Details

  • Accessory Type
    Bracket Hand Knobs
  • Additional Details
    Std Duty Knob, Polyamide, M10 Female
  • CAD Drawing
  • Insert Material
    POLYAMIDE
  • Manufacturer Catalog Number
    VG-280K
  • Manufacturer Product Page
  • Manufacturer Upc Number
    787405191662
  • Material
    POLYAMIDE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)