Motion
VG-280-38M

SYSTEM PLAST
VG-280-38M

STD DUTY KNOB PA 3/8-16 MALE
Mi Item #06904864
MFR #VG-280-38M
Price$16.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-280-38M

STD DUTY KNOB PA 3/8-16 MALE
Mi Item #06904864
MFR #VG-280-38M

Mfr description
VG-280-38M
  • Male knob used alone or as replacement for VG-202H series bracket caps. Polyamide knob. Nickel plated brass knob bushing.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.21/each

Specifications

Dimensions

  • Overall Height
    2.0000 in
  • Weight
    0.18 lbs

Details

  • Accessory Type
    Bracket Hand Knobs
  • Additional Details
    Std. Duty Knob, Polyamide, 3/8-16 Male
  • CAD Drawing
  • Insert Material
    POLYAMIDE
  • Manufacturer Catalog Number
    VG-280-38M
  • Manufacturer Product Page
  • Manufacturer Upc Number
    787405191655
  • Material
    POLYAMIDE
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)