Motion
VG-280-38F

SYSTEM PLAST
VG-280-38F

STD DUTY KNOB PA 3/8-16 FEMALE
Mi Item #06904865
MFR #VG-280-38F
Price$16.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-280-38F

STD DUTY KNOB PA 3/8-16 FEMALE
Mi Item #06904865
MFR #VG-280-38F

Mfr description
VG-280-38F
  • Female knob used alone or as replacement for VG-202TC bracket caps and VG-210 brackets. Polyamide knob. Nickel plated brass knob bushing.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.79/each

Specifications

Dimensions

  • Length
    2.0000 in
  • Maximum Sheath Width
    2.0000 in
  • Overall Height
    1.4800 in
  • Overall Width
    2.0000 in
  • Weight
    0.14 lbs
  • Width
    2.0000 in

Details

  • Accessory Type
    Bracket Hand Knobs
  • Additional Details
    Std. Duty Knob, Polyamide, 3/8-16 Female
  • CAD Drawing
  • Chain Number
    Used alone or replacement for VG-202TC & VG-210 Bracket caps
  • Insert Material
    POLYAMIDE
  • Manufacturer Catalog Number
    VG-280-38F
  • Manufacturer Product Page
  • Manufacturer Upc Number
    787405191648
  • Material
    POLYAMIDE
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)